DESCRIPTION

  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 1-5/8 in. CTS x 1 in. Heavy Wall Hanger Insert

THHIH158G

Fits Pipe Size:

SPECIFICATIONS

Diameter
1-5/8 in
Fits Pipe Size
1-1/4 in
Length
1 in
Outside Diameter
1-5/8 in
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY