DESCRIPTION

  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 1 in. Hanger Insert

TIHHILG

Outside Diameter:

SPECIFICATIONS

Diameter
2-1/2 in
Outside Diameter
2-1/2 in
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY