3 in. Insulation Hanger

Thermal Pipe Shield

3 in. Insulation Hanger

Brand image
Thermal Pipe Shield

3 in. Insulation Hanger

  • Part #TIHHIMG
  • Item #1877662
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact and easy to install
  • Minimizes heat loss and/or condensation
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating

Specifications

Fits Pipe Size:
3 in
Product Type:
Insert
Thickness:
1 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';