DESCRIPTION

  • 5-Year limited tank and parts warranty
  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 5/8 in. CTS x 1 in. Heavy Wall Hanger Insert

THHI3858G

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
5/8 in
Fits Pipe Size
3/8 in
Length
1 in
Outside Diameter
5/8 in
Thickness
1 in