DESCRIPTION

  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 7/8 in. CTS x 1 in. Insulated Heavy Wall Hanger Insert

TIHHID78G

Fits Pipe Size:

SPECIFICATIONS

Diameter
7/8 in
Fits Pipe Size
1/2 in
Outside Diameter
7/8 in
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY