140 cf 8 kW 208/240V Single Phase Steam Generator

You last purchased this on
 
Thermasol

FX Series 140 cf 8 kW 208/240V Single Phase Steam Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

FX Series 140 cf 8 kW 208/240V Single Phase Steam Generator

  • Fast #
  • Part #TTFXM135
  • Item #7298179
  • Manufacturer Part #TFXM-135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year in-home warranty followed by lifetime warranty
  • 2 Way Digital CAN-bus Technology
  • Lifetime at Factory Warranty (includes parts and labor)
  • Stainless steel construction
  • Constant steam at a constant rate
  • Can be plumbed 50 ft. from the shower
  • FastStart™
  • Works with ThermaSol Serenity Light, Sound, Rainhead
  • Requires Certification

Documents


Specifications

AMP:
37
Brand Model Compatibility:
SteamVection Steamhead and Old Style Steamhead
Collection:
FX Series
Height:
12-3/4 in
Length:
18 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
140 cf
Phase:
Single Phase
Product Type:
Generator
Volts:
208/240VAC
Width:
7 in