AF Series 140 cf Auto Flush Fast Start Steamshower

Part #TSSA  |  Manufacturer Part #SSA-140

Starting at
$1,927.25 EACH

Maximum Cubic Foot Range:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime at Factory Warranty (includes parts and labor)
  • 2 year in-home warranty followed by lifetime warranty
  • 2 Way Digital CAN-bus Technology
  • Auto PowerFlush™
  • Works with ThermaSol Serenity Light, Sound, Rainhead
  • FastStart™
  • Constant steam at a constant rate
  • Can be plumbed 50 ft. from the shower
  • Stainless steel construction

Specifications

AMP: 37

Brand Model Compatibility: SteamVection Steamhead and Old Style Steamhead

Collection: AF Series

Height: 12 in

Length: 17 in

Material: Stainless Steel

Maximum Cubic Foot Range: 140

Product Type: Generator

Volts: 208/240VAC

Width: 11-1/2 in