AF Series STMSHWR AUTO FLUSH FAST START Acrylic

Part #TSSAACR  |  Item #3568392  |  Manufacturer Part #SSA-ACR

Type:

TSSAACR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime at Factory Warranty (includes parts and labor)
  • 2 year in-home warranty followed by lifetime warranty
  • 2 Way Digital CAN-bus Technology
  • Auto PowerFlush™
  • Works with ThermaSol Serenity Light, Sound, Rainhead
  • FastStart™
  • Constant steam at a constant rate
  • Can be plumbed 50 ft. from the shower
  • Stainless steel construction

Specifications

AMP: 17

Brand Model Compatibility: SteamVection Steamhead and Old Style Steamhead

Collection: AF Series

Length: 17 in

Material: Stainless Steel

Product Type: Generator

Type: TSSAACR

Volts: 208/240VAC

Width: 11-1/2 in