450 cf Steam Generator
This product has been replaced by
Manufacturer Part #TFXM-235
Classic® 450 cf Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 46
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic®
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Volts:
- 230V
- Watts:
- 10 kW
- Width:
- 17 in