DESCRIPTION

Thermasol NoTouch™ Control Kit

TMTMRNTS

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
NoTouch™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/4 in
Material
Brass
UL Listed
No
Volts
5V
Width
1-7/10 in

Starting at
Call for Pricing
  • QUANTITY