DESCRIPTION

  • Able to withstand 250° F
  • Assembled mirror with heating pad
  • Backed with metal mounting frame
  • PVC film shatter protection
  • Thick, 1/4" glass with polished edges

Thermasol Rhombus Fog Free Mirror

TFFMRHOMBUS

Height:

SPECIFICATIONS

Collection
Rhombus
Depth
1 in
Glass Type
Plain
Height
17 in
Length
12-1/2 in
Material
Glass, Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY