MICROTOUCH CONTROL KIT SQUARE SATIN CHROME
MicroTouch MICROTOUCH CONTROL KIT SQUARE SATIN CHROME
Frequently Purchased Together
Product Details
- Set steam time and temperature
- Operates Auto PowerFlush™
- Customized settings for 2 users
- SteamVection technology
- Built-in infrared temperature sensor
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- MicroTouch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Material:
- Aluminum
- Product Type:
- Control Kit
- Type:
- TMTMRSVSQSC
- Volts:
- 5VAC