MICROTOUCH CONTROLLER ROUND MATTE BLACK
MicroTouch MICROTOUCH CONTROLLER ROUND MATTE BLACK
Frequently Purchased Together
Product Details
- Set steam time and temperature
- Operates Auto PowerFlush™
- Customized settings for 2 users
- Built-in infrared temperature sensor
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- MicroTouch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3 in
- Material:
- Aluminum
- Product Type:
- Control
- Type:
- TMTCMB
- Volts:
- 5VAC
- Width:
- 3 in