Steam Bath Control in Polished Chrome
MicroTouch Steam Bath Control in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Pro and AF Series Valves
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- UL Listed:
- No
- Volts:
- 5V
- WIFI Enabled:
- No
- Width:
- 3-1/2 in