This product requires certification to purchase.

POWER PAK SERIES 3, SR 18KW 480VAC

You last purchased this on
 
Thermasol

PowerPak Series III POWER PAK SERIES 3, SR 18KW 480VAC

  • Fast #
  • Part #TPP18SR480
  • Item #7639024
  • Manufacturer Part #PP18SR-480
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

PowerPak Series III POWER PAK SERIES 3, SR 18KW 480VAC

  • Fast #
  • Part #TPP18SR480
  • Item #7639024
  • Manufacturer Part #PP18SR-480
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delivered fully assembled
  • May be located up to 50 feet from steam room
  • Split tank technology
  • Incoloy heating elements
  • All access from front & top panel
  • CAN-bus technology
  • 19 month parts & labor warranty
  • Time & temperature settings
  • Programmable PowerFlush
  • Outside room on/off digital control included
  • Requires Certification

Specifications

AMP:
22
Collection:
PowerPak Series III
Height:
32 in
Length:
19 in
Material:
Steel, Stainless Steel
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Volts:
480VAC
Width:
18-1/8 in