SERENITY LIGHT SOUND RAIN SYSTEM ROUND ANTIQUE NICKEL
SERENITY LIGHT SOUND RAIN SYSTEM ROUND ANTIQUE NICKEL
Product Details
Product Details
- Gentle falling water through 82 jets
- Requires separate volume control or diverter port with shut off valve
- Mood lighting mode
- Generates up to 684 lumens
- High performance trilinear sub-woofer
- Voice response feedback
- One RCA audio input
- Ceiling mounted single self-contained module
- System can be installed without access from above
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 7-1/2 in
- End Connection 1:
- Compression
- Fitting Size 1:
- 3/8 in
- Height:
- 10 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Width:
- 10 in