SignaTouch SIGNATOUCH CONTROL TRIM UPGRADE AND STEAM HEAD KIT ROUND SATIN BRASS

Part #TSTCUSVRDSB  |  Item #7864729  |  Manufacturer Part #STCU-SVRD-SB

$1,147.25 EACH

Type:

TSTCUSVRDSB
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Can be mounted vertically or horizontally
  • Built-in Bluetooth®
  • Stereo audio output and when paired with Serenity
  • Customized settings for 2 users
  • Recessed design
  • Date and time display
  • Set steam time and temperature
  • SteamVection technology

Specifications

Brand Model Compatibility: FX Series, AF Series and ProSeries Generators

Collection: SignaTouch

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Material: [Acrylic, Aluminum]

Product Type: Control

Type: TSTCUSVRDSB