This product requires certification to purchase.

Steam Bath Control in Polished Chrome

You last purchased this on
 
Thermasol

SignaTouch Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TSTCMPC
  • Item #9410976
  • Manufacturer Part #STCM-PC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

SignaTouch Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TSTCMPC
  • Item #9410976
  • Manufacturer Part #STCM-PC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital control with easy-to-read configurable touchscreen
  • Can control shower outlets, steam, audio, chromatherapy, and lighting
  • Two customizable user profiles
  • Integrated Bluetooth® technology to manage your mobile playlist when paired with the hydrovive, serenity advanced + essential rainheads
  • Can be installed vertically or horizontally
  • Requires Certification

Specifications

Collection:
SignaTouch
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.