THE TOTAL WELLNESS PACKAGE WITH SIGNATOUCH TRIM UPGRADED SQUARE POLISHED CHROME
This product has been replaced by
Manufacturer Part #TWPSS-PC
SignaTouch THE TOTAL WELLNESS PACKAGE WITH SIGNATOUCH TRIM UPGRADED SQUARE POLISHED CHROME
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in Bluetooth®
- Powered by Android™
- Can be mounted vertically or horizontally
- SteamVection technology
- Smart Digital Shower Valve with integrated 3-way diverter
- Serenity generates up to 684 lumens
- Stereo audio output
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CEC Compliant:
- For Sale in CA
- Collection:
- SignaTouch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Total Wellness Package
- Type:
- TTWPSUSPC