Thermasol
SignaTouch THE WELLNESS STEAM PACKAGE WITH SIGNATOUCH TRIM UPGRADED SQUARE POLISHED CHROME
Part #TWSTPSUSPC | Item #7890468 | Manufacturer Part #WSTPSUS-PC
Call for Pricing
Type:
TWSTPSUSPCHow to get it:
Product Details
- Can be mounted vertically or horizontally
- Built-in Bluetooth®
- Powered by Android™
- Stereo audio output
- Serenity generates up to 684 lumens
- SteamVection technology
Documents
Specifications
Brand Model Compatibility: FX Series, AF Series and ProSeries Generators
Collection: SignaTouch
Color Finish: Polished Chrome
Color Finish Category: Chromes
Product Type: Wellness Steam Package
Type: TWSTPSUSPC
Entire Collection
-
Starting at $1,030.25
-
Starting at $1,105.00