8kW Steamhead in Oil Rubbed Bronze

You last purchased this on
 
Thermasol

8kW Steamhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

8kW Steamhead in Oil Rubbed Bronze

  • Fast #
  • Part #TA0953012
  • Item #3082771
  • Manufacturer Part #A09-5301-2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Product Type:
Steamhead
Watts:
8 kW