Steam Bath Control in Satin Nickel
SteamVection Steam Bath Control in Satin Nickel
Frequently Purchased Together
Product Details
- Delivers floor-to-ceiling temperature uniformity
- Aromatherapy oil well
- Whisper quiet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- SteamVection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-9/10 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 1-3/4 in