Thermasol
Super Duty SUPER DUTY Steam Generator 240 VAC 3PH 1600
Part #TTSD1600240 | Item #4320064 | Manufacturer Part #TSD-1600-240
Call for Pricing
Type:
CSIYB5601CHHow to get it:
Product Details
- Super Duty
- 18 1/2" W x 48" H x 21 1/2" D
- 350 lbs
- Significant energy savings with our patent SmartSteam Technology
- The safest technology, open to the atmosphere
- All system components come packaged together
- Fully programmable digital control system
- 7 day programmability: specific to both time and temperature and optimized for day-to-day individual settings
- Stainless steel split-tank design separates the heating and water feed function
- Constant steam at a constant rate
Specifications
Collection: Super Duty
Height: 48 in
Maximum Cubic Foot Range: 1600
Type: CSIYB5601CH
Volts: 208/240V
Watts: 30
Width: 18-1/2 in