Temperature Touch Plus Contemporary Control Kit in Satin Nickel

You last purchased this on
 
Thermasol

Temperature Touch Plus Contemporary Control Kit in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

Temperature Touch Plus Contemporary Control Kit in Satin Nickel

  • Fast #
  • Part #TTPCNTSSN
  • Item #3568371
  • Manufacturer Part #TPC-NTS-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two memory settings
  • Operates optional light and music system
  • Time and temperature maintenance
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • NoTouch™ retractable steam head
  • Safe operation
  • Whisper quiet
  • Requires Certification

Documents


Specifications

Color Finish Name:
Satin Nickel
Height:
3-1/2 in
Material:
Metal
Watts:
5500 W
Width:
3-1/2 in