This product requires certification to purchase.

DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED SATIN NICKEL

You last purchased this on
 
Thermasol

ThermaTouch DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED SATIN NICKEL

  • Fast #
  • Part #TDSPUTT10SN
  • Item #7890669
  • Manufacturer Part #DSPU-TT10-SN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

ThermaTouch DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED SATIN NICKEL

  • Fast #
  • Part #TDSPUTT10SN
  • Item #7890669
  • Manufacturer Part #DSPU-TT10-SN
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Choose and download from a variety of the most popular Apps
  • Fully waterproof
  • Built-in Bluetooth®
  • WiFi-enabled with over the air updates
  • Powered by Android™
  • Stereo audio output
  • Alexa compatible
  • Smart Digital Shower Valve with integrated 3-way diverter
  • Ceramic disc Flühs valves
  • Operates 2 industrial grade stepper motors with 400 positions
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
ThermaTouch
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Plastic, Aluminum
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.