This product requires certification to purchase.

THERMATOUCH 7 CONTROL AND STEAM HEAD KIT SQUARE POLISHED GOLD

You last purchased this on
 
Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT SQUARE POLISHED GOLD

  • Fast #
  • Part #TTT7SVSQPG
  • Item #7890409
  • Manufacturer Part #TT7-SVSQ-PG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT SQUARE POLISHED GOLD

  • Fast #
  • Part #TTT7SVSQPG
  • Item #7890409
  • Manufacturer Part #TT7-SVSQ-PG
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Choose and download from a variety of the most popular Apps
  • Fully waterproof
  • Built-in Bluetooth®
  • WiFi-enabled with over the air updates
  • Powered by Android™
  • Stereo audio output
  • Alexa compatible
  • SteamVection technology
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
ThermaTouch
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Material:
Plastic, Aluminum
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.