Control Kit Temprature Touch Plus in Oil Rubbed Bronze
Traditional Control Kit Temprature Touch Plus in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two memory settings
- Operates optional light and music system
- Time and temperature maintenance
- Operates Auto PowerFlush™ (ProSeries and AF Series)
- NoTouch™ retractable steam head
- Safe operation
- Whisper quiet
Documents
Specifications
- Collection:
- Traditional
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3-1/2 in
- Material:
- Metal
- Watts:
- 4500 W
- Width:
- 3-1/2 in