Thermo Fisher Scientific

Cimarec+™ Series 4 x 4 in. 120V Stirring Hot Plate

Part #TSP88854100  |  Manufacturer Part #SP88854100

Size:

4 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cimarec+™hotplate stirrer series offers exceptional safety and temperature performance for your routine procedures
  • Variable sizes for different sample volumes
  • Easy-to-read LED display and ceramic tops
  • Reliable performance, advanced safety and operational simplicity makes it easy to find the perfect instrument for your laboratory requirements
  • Temperature is adjustable in 1° increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50° C
  • Stir-Trac features innovative engineering for slow speed stirring, consistent speed control and strong magnetic coupling
  • Additional features include ceramic top plate, easy-to-read LED display for heating and stirring and raised display design which protects electronics from spills

Specifications

CE Approved: Yes

Collection: Cimarec+™ Series

EPA Compliant: No

Height: 3-3/5 in

Length: 10 in

NSF Certified: No

Power Source: AC

Size: 4 in x 4 in

Type: Stirring Hot Plate

UL Listed: No

Volts: 100/120V

Width: 5 in