Hydrometer Cylinder PMP Ungraduated 500 mL
Hydrometer Cylinder PMP Ungraduated 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 500 mL
- Diameter:
- 2 in
- EPA Compliant:
- No
- Height:
- 15-7/20 in
- Material:
- Plastic
- Material Type:
- Polymethylpentene
- Product Type:
- Hydrometer Cylinder
- Size:
- 500 mL