Thermo Fisher Scientific

Nalgene® 1000ml Polypropylene Copolymer and Polypropylene Wide Mouth Jar

Part #T21180032  |  Manufacturer Part #2118-0032

Size:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene™ 2118 Series
  • Wide mouth and straight sides provide full access and complete sample retrieval
  • PPCO Jars are not liquid leakproof and are not recommended for liquid transport
  • Autoclavable

Documents

Specifications

CE Approved: No

Capacity: 1000 mL

Collection: Nalgene®

Color Finish: Translucent

EPA Compliant: No

Height: 5-9/10 in

Material: Plastic

Material Type: Polypropylene, Polypropylene Copolymer

NSF Certified: No

Package Quantity: Pack of 6

Size: 1000 mL

Type: Wide Mouth Jar

UL Listed: No

Weight: 2