Thermo Fisher Scientific

Nalgene® 125ml HDPE and Polypropylene Rectangular Wide Mouth Bottle

Part #T20070004  |  Manufacturer Part #2007-0004

Size:

125 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene™ 2007 Series
  • Takes less space than round bottles
  • Study wall construction, straight sides and wide mouth for easy filling
  • Excellent for sampling, shipping or storing liquids or dry materials
  • Excellent chemical resistance to most acids, bases and alcohols
  • Good for freezer storage to -100° C

Documents

Specifications

CE Approved: No

Capacity: 125 mL

Collection: Nalgene®

Color Finish: Natural, Translucent

Diameter: 4/5 in

EPA Compliant: No

Height: 4 in

Length: 2-2/5 in

Material: Plastic

Material Type: HDPE, Polypropylene

Maximum Temperature: 100

NSF Certified: No

Package Quantity: Pack of 12

Size: 125 mL

Type: Rectangular Wide Mouth Bottle

UL Listed: No

Weight: 2

Width: 1-1/2 in