Thermo Fisher Scientific

Nalgene® 125ml Polypropylene Copolymer and Polypropylene Wide Mouth Jar

Part #T21180004  |  Manufacturer Part #2118-0004

Size:

125 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene™ 2118 Series
  • Wide mouth and straight sides provide full access and complete sample retrieval
  • PPCO Jars are not liquid leakproof and are not recommended for liquid transport
  • Autoclavable

Specifications

CE Approved: No

Capacity: 125 mL

Collection: Nalgene®

Color Finish: Translucent

EPA Compliant: No

Height: 2-9/10 in

Material: Plastic

Material Type: Polypropylene, Polypropylene Copolymer

Outside Diameter: 2-1/2 in

Package Quantity: Pack of 12

Size: 125 mL

Type: Wide Mouth Jar

UL Listed: No

Weight: 2