Thermo Fisher Scientific

Nalgene® 250ml Polypropylene Copolymer Round Wide Mouth Bottle

Part #T21050008  |  Manufacturer Part #2105-0008

Size:

250 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene® 2105 Series
  • Translucent PPCO wide mouth bottle with polypropylene cap
  • Wide mouth design gives you easy filling and dispensing of liquids and solids
  • Leak-proof closure system
  • Suitable for shipping liquids
  • Autoclavable

Specifications

CE Approved: No

Capacity: 250 mL

Collection: Nalgene®

Color Finish: Natural, Translucent

Diameter: 2-2/5 in

EPA Compliant: No

Height: 5-1/5 in

Material: Plastic

Material Type: Polypropylene Copolymer

Package Quantity: Pack of 12

Size: 250 mL

Type: Round Wide Mouth Bottle

UL Listed: No

Weight: 2