30ml PPCO and Polypropylene Copolymer Wide Mouth Jar
Nalgene® 30ml PPCO and Polypropylene Copolymer Wide Mouth Jar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide mouth and straight sides provide full access and complete sample retrieval
- PPCO Jars are not liquid leakproof and are not recommended for liquid transport
- Nalgene™ 2118 Series
- Autoclavable
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 30 mL
- Collection:
- Nalgene®
- Color Finish Name:
- Translucent
- Diameter:
- 1-21/50 in
- EPA Compliant:
- No
- Height:
- 1-9/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Wide Mouth Jar
- Size:
- 30 mL
- UL Listed:
- No
- Weight:
- 2 lb