DESCRIPTION

  • Secures both top and bottom of bottles
  • Holds up to six 500 mL bottles
  • Stackable
  • Wide handle allows for a firm, comfortable grip, even when the carrier is full

Thermo Fisher Scientific Nalgene® 500ml LDPE Safety Bottle Carrier

T65050010

Manufacturer Part #: 6505-0010

Size:

500 mL

SPECIFICATIONS

CE Approved
No
Collection
Nalgene®
Height
11 in
NSF Certified
No
Type
Safety Bottle Carrier
UL Listed
No
Width
9-3/4 in

Print