Acrylic Rack for Nalgene Imhoff Cone
Nalgene® Acrylic Rack for Nalgene Imhoff Cone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic construction
- Rack holds three imhoff cones
Documents
Specifications
- Brand Model Compatibility:
- Nalgene® Imhoff Cone
- CE Approved:
- No
- Collection:
- Nalgene®
- EPA Compliant:
- No
- Height:
- 14-1/2 in
- Length:
- 7-7/10 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Rack
- UL Listed:
- No
- Width:
- 16-1/10 in