Thermo Fisher Scientific

Nalgene® 125ml Polycarbonate Flask with Stopper

Part #T41030  |  Manufacturer Part #4103-0125

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for general lab use or for media preparation and storage
  • Less breakage compared to glass
  • Flasks are transparent, graduated and autoclavable

Specifications

CE Approved: No

Capacity: 125 mL

Collection: Nalgene®

EPA Compliant: No

Material: Plastic

Material Type: Polycarbonate

NSF Certified: No

Package Quantity: Pack of 12

Size: 125 mL

Type: Flask with Stopper

UL Listed: No