Settleometer Kit
Nalgene® Settleometer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight, transparent and impact-resistant
- Graduated in 1% increments from 50 to 100%
- Designed to measure sludge settling characteristics
- The kit includes a clear plastic settleometer, wide mixing paddle, snap-on lid and instructions
- Yields information which closely approximates settling in secondary clarifiers and aerobic digesters
- Bright, white markings contrast vividly with dark sludge, allowing easy-to-read interface
Specifications
- Capacity:
- 2 L
- Collection:
- Nalgene®
- Material:
- Plastic
- Material Type:
- Polycarbonate, Polypropylene
- Product Type:
- Settlometer Kit