Stainless Steel Bent Tip Forcep
Nalgene® Stainless Steel Bent Tip Forcep
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard tip
- Transfer filter membranes without tearing or puncturing
Documents
Specifications
- CE Approved:
- No
- Collection:
- Nalgene®
- EPA Compliant:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Bent Tip Forcep
- UL Listed:
- No