Utility Carrier
Nalgene® Utility Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Useful for storage, organization, or transport of sampling bottles, tools, etc
- Carrier is divided by the handle lengthwise making it easy to lift and carry
- Economic Utility Carrier
Specifications
- CE Approved:
- No
- Collection:
- Nalgene®
- EPA Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 14-7/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Utility Carrier Tray
- UL Listed:
- No
- Weight:
- 2.5 lb
- Width:
- 9-1/2 in