5 gal pH 4.01 Buffer Cubitainer for Orion pH Meter and Electrodes
Orion™ 5 gal pH 4.01 Buffer Cubitainer for Orion pH Meter and Electrodes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premixed and color-coded
- Easy pour spout on Cubitainer™
- Use for accurate, reproducible pH calibrations
Specifications
- Brand Model Compatibility:
- Orion™ pH Meter and Electrodes
- CE Approved:
- No
- Capacity:
- 19 L
- Collection:
- Orion™
- Color Finish Name:
- Red
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- pH 4.01 Buffer
- Size:
- 5 gal
- UL Listed:
- No