Thermo Fisher Scientific
Orion™ Combination Nitrate Electrode with Waterproof BNC Connector for Orion 9707BNWP Ion Selective Electrode Meter
Part #T9707BNWP | Item #5095681 | Manufacturer Part #9707BNWP
Brand Model Compatibility:
Orion™ 9707BNWP Ion Selective Electrode MeterHow to get it:
Product Details
- No interference from sample color
- Excellent performance and reliability
- Works with any pH meter with BNC connector and concentration mode
- Waterproof BNC
Documents
Specifications
Brand Model Compatibility: Orion™ 9707BNWP Ion Selective Electrode Meter
CE Approved: No
Collection: Orion™
EPA Compliant: No
End Connection 1: BNC
End Connections: BNC
Material: Plastic
Maximum Temperature: 40
NSF Certified: No
Power Source: Electric
Product Type: Combination Nitrate Electrode
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing