2.1 L 1100 Degree C Muffle Furnace Benchtop
Thermolyne™ 2.1 L 1100 Degree C Muffle Furnace Benchtop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic fiber insulation and embedded heating elements combine to improve temperature uniformity, speed heat-up time and reduced energy consumption
- Drop down door doubles as a shelf for loading
- Use for volatile or suspended solids determination
- Panel mounted controller allows for single set point control of 100 to 1100° C with actual temperature display
Documents
Specifications
- CE Approved:
- No
- CSA Certified:
- Yes
- Capacity:
- 2.1 L
- Collection:
- Thermolyne™
- Depth:
- 6 in
- EPA Compliant:
- No
- Height:
- 14-1/2 in
- Length:
- 15-4/5 in
- Maximum Temperature:
- 1100
- Minimum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Muffle Furnace Benchtop
- Size:
- 2.1 L
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 10 in