DESCRIPTION
- Features safety edges on all sides
- Precision molded polypropylene double frames can be cut for single, 14" x 6" use
Thermo Manufacturing 30 in. Return Air Grill Frame Filter
T14632
Width:
SPECIFICATIONS
- Length
- 30 in
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday