DESCRIPTION

  • Barometric draft regulator included
  • Beckett flame retention burner operates cleanly and quietly
  • Burner features include primary control with interrupted ignition for reliability, valve on delay and clean cutoff solenoid valve for smooth ignition
  • Dual clean out ports for quick access and easy cleaning
  • Five year limited parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Left and right side fresh air knockouts - Highboy and Lowboy models
  • Thirteen gauge hot rolled steel wrap around heat exchanger for durability

Thermo Products 3T 87K Oil Furnace Loboy Front Flue Variable Speed

TTLF1M087A9V3SA

Tonnage:

SPECIFICATIONS

BTU
87000
Configuration
Lowboy
Depth
47 in
Height
41-1/2 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
IsAcceptableImage
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
3 Tons
Volts
120V
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY