DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Thermo Products XP80 Series 22-1/4 in. 85% AFUE 3 Tons Variable Speed Vertical, Downflow, Horizontal and Lowboy 1/2 hp Oil Furnace

TTLR1MA9V3SA

BTU:

SPECIFICATIONS

AMP
13.5
BTU
87000
Collection
XP80 Series
Configuration
Downflow, Horizontal, Lowboy, Vertical
Depth
47 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
41-1/2 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
87
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
3 Tons
UL Listed
No
Volts
120V
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY