DESCRIPTION

  • Barometric draft regulator included
  • Beckett flame retention burner operates cleanly and quietly
  • Burner features include primary control with interrupted ignition for reliability, valve on delay and clean cutoff solenoid valve for smooth ignition
  • Dual clean out ports for quick access and easy cleaning
  • Five year limited parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Left and right side fresh air knockouts - Highboy and Lowboy models
  • Thirteen gauge hot rolled steel wrap around heat exchanger for durability

Thermo Products TLF1M Series 22-1/4 in. 82.7% AFUE 4 Tons Variable Speed Upflow and Lowboy 3/4 hp Oil Furnace

TTLF1MA948SA

BTU:

SPECIFICATIONS

AMP
19.8, 30
BTU
87000
Collection
TLF1M Series
Configuration
Lowboy, Upflow
Depth
47 in
Energy Star Compliant
No
Height
41-1/2 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
87
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
4 Tons
UL Listed
No
Volts
120V
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY