Lowboy 3.5 Tons Single-Stage Oil 1/2 hp 87000 BTU Furnace
This product has been replaced by
Manufacturer Part #TLF1M087D948SA
Lowboy 3.5 Tons Single-Stage Oil 1/2 hp 87000 BTU Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.00 %
- AMP:
- 10.6
- BTU:
- 87000
- Condensing:
- No
- Configuration:
- Lowboy
- Depth:
- 47 in
- Energy Star Compliant:
- No
- Flue Size:
- 6
- Height:
- 41-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 87
- Max CFM:
- 1447 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 22-1/4 in