Lowboy 3.5 Tons Oil 1/2 hp 88000 BTU Furnace
OL11 Premier Series Lowboy 3.5 Tons Oil 1/2 hp 88000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.00 %
- BTU:
- 88000
- Collection:
- OL11 Premier Series
- Condensing:
- No
- Configuration:
- Lowboy
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 6
- Horsepower:
- 1/2 hp
- MBH:
- 88
- Power Source:
- Oil
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No