Lowboy 3.5 Tons Oil 1/2 hp 104000 BTU Furnace

You last purchased this on
 
Thermo Products

OL11 Premier Series Lowboy 3.5 Tons Oil 1/2 hp 104000 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermo Products

OL11 Premier Series Lowboy 3.5 Tons Oil 1/2 hp 104000 BTU Furnace

  • Fast #
  • Part #TOL11105FDBP
  • Item #4912373
  • Manufacturer Part #OL11105FDBP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
85.00 %
BTU:
104000
Collection:
OL11 Premier Series
Condensing:
No
Configuration:
Lowboy
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
6
Horsepower:
1/2 hp
MBH:
104
Power Source:
Oil
Tonnage:
3.5 - 5 Ton
UL Listed:
No